Zoro Homepage

Coaster 901420 Torchiere Floor Lamp with Clear Glass Shelving

  • Mfr # 901420

  • Zoro # G403707770


product price: $207.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
901420
Zoro #
G403707770
UPC #
-
Country of Origin
China

Description

This torchiere style floor lamp offers versatile display space with its clear glass shelving. The lamp features a charcoal black finish, a frosted glass shade, and down light. It operates with a three-way switch.
  • Width (side to side): 13.5" W.
  • Depth/Length (front to back): 13.5" D.
  • Height (bottom to top): 70" H.
  • Max. Bulb Wattage: 100.
  • Switch Features: 3-Way or High/Low Switch.
  • Design Style: Casual.
  • Lamp Shade Material: Glass.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.