Coaster 910050 Bookcases X-Motif Chrome Finish Bookshelf with Floating Style Glass Shelves

  • Mfr # 910050

  • Zoro # G803689591


product price:  $604.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
910050
Zoro #
G803689591
UPC #
-
Country of Origin
China

Description

The graceful shape of this "X" motif metal bookcase contributes storage with an airy, contemporary design for your home. The chrome finish over the metal frame and 5x stronger tempered glass floating style shelves make this a great piece for a living area or an office setting.
  • Width (side to side): 48" W.
  • Height (bottom to top): 72" H.
  • Depth/Length (front to back): 16" D.
  • Storage: 4 Tempered Glass Shelves.
  • Shelves and Doors: 4 Shelves.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.