This item is Discontinued.

Coastwide Professional 45 gal Trash Bags, 40 in x 48 in, Super Heavy-Duty, 22 microns, Clear, 150 PK CW19248/Z8048WN

This item is Discontinued.

Coastwide Professional

45 gal Trash Bags, 40 in x 48 in, Super Heavy-Duty, 22 microns, Clear, 150 PK (Discontinued)

Mfr # CW19248/Z8048WN
Zoro # G605742043
Country of Origin United States
Category Trash Bags
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CW19248/Z8048WN
Zoro #
G605742043
UPC #
-
Country of Origin
United States

Dimensions

Thickness
22 microns
Size
40 in x 48 in
Width
40 in
Height
48 in

Details

Capacity
45 gal
Strength Rating
Super Heavy-Duty
Material
High-Density Polyethylene (HDPE)
Scent
Unscented
Color
Clear
Item
Trash Bags
Application
Can Liner
Seal
Star
Package Configuration
Roll

Description

Maintain an orderly and sanitary workplace with these trash bags. High-density polyethylene construction provides good lifting strength, while the star-sealed bottom distributes weight evenly to avoid leaks and tears. Suitable for breakrooms and offices.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.