This item is Discontinued.

Coastwide Professional 56 gal Trash Bags, 60 in x 47 in, Extra Heavy-Duty, 1.8 mil, Black, 100 PK CW18209/X8647WK

This item is Discontinued.

Coastwide Professional

56 gal Trash Bags, 60 in x 47 in, Extra Heavy-Duty, 1.8 mil, Black, 100 PK (Discontinued)

Mfr # CW18209/X8647WK
Zoro # G003551612
Country of Origin United States
Category Trash Bags
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CW18209/X8647WK
Zoro #
G003551612
UPC #
-
Country of Origin
United States

Dimensions

Thickness
1.8 mil
Size
60 in x 47 in
Width
60 in
Height
47 in

Details

Capacity
56 gal
Strength Rating
Extra Heavy-Duty
Material
Reprocessed Resin
Scent
Unscented
Color
Black
Item
Trash Bags
Application
Can Liner
Package Configuration
Flat Pack
Bags Per Roll
100
Seal
Star
Weight
24.94

Description

Star-sealed bottom distributes weight evenly and prevents leaks for safe garbage handling. Suitable for office kitchens, breakrooms and other public spaces. Made of reprocessed resin to resist ripping and enhance durability.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.