This item is Discontinued.

Coastwide Professional Carpet Spotter 67, Citrus Scent, 32 oz Bottle, 6PK CW670032-A

Carpet Spotter 67, Citrus Scent, 32 oz Bottle, 6PK (Discontinued)

  • Mfr # CW670032-A
  • Zoro # G403554244
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CW670032-A
Zoro #
G403554244
UPC #
-
Country of Origin
United States

Dimensions

Size
32 oz
Cleaner Container Size
32 oz

Details

Item
Cleaners & Detergents
Net Weight
14.725 lbs
Effective to Remove
Dirt; Grime
For Use On
Carpet
Removes
Dirt; Grime
Container Type
Bottle
Fragrance
Citrus
Application
Carpet/Upholstery Cleaner
Cleaner Form
Liquid
Capacity
32 oz
Weight
14.725 lbs

Description

Removes all kinds of stains on all types of fiber including commercial and stain-resistant carpet. Uses the power of oxygen to help remove most common as well as difficult and stubborn stains.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.