
Extended Core Pre-Stretched Wrap, 14.5" x 1,450 ft, 32-Gauge, Clear, 4PK (Discontinued)
- Mfr # CW58540/1805267
- Zoro # G003551858
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CW58540/1805267
Zoro #
G003551858
UPC #
-
Country of Origin
United States
Dimensions
Width
14.5"
Length
1,450 ft
Thickness
32-Gauge
Details
For Use With
Manual Systems
Color
Clear
Weight
14.812
Description
Pre-stretched wrap delivers enhanced tear-resistance while allowing you to use half the material and put in half the effort, compared to standard unstretched alternatives. Extended core provides excellent performance on all types of manual wrapping equipment. Clear for an unobstructed view of barcodes and load information.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.