
Fixed-Depth Shipping Boxes, 200 lb Mullen Rated, RSC, 14 x 10 x 10, Brown Kraft, 25PK (Discontinued)
- Mfr # 63-141010
- Zoro # G303552104
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
63-141010
Zoro #
G303552104
UPC #
718103353823
Country of Origin
United States
Dimensions
Width
10"
Length
14"
Height
10"
Details
Color
Brown Kraft
Total Capacity
200 lbs
Weight
20.55
Material
39 to 43 ECT C-Flute Corrugated Kraft
Description
Ensure customer orders arrive safely with these shipping boxes. The corrugated kraft construction withstands wear and tear to protect the contents.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.