
Fixed-Depth Shipping Boxes, 200 lb Mullen Rated, RSC, 15 x 10 x 8, Brown Kraft, 25PK (Discontinued)
- Mfr # 60-151008
- Zoro # G703551844
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60-151008
Zoro #
G703551844
UPC #
718103252652
Country of Origin
United States
Dimensions
Height
8"
Length
15"
Width
10"
Details
Color
Brown Kraft
Weight
19
Material
39 to 43 ECT C-Flute Corrugated Kraft
Total Capacity
200 lbs
Description
Ensure customer orders arrive safely with these shipping boxes. The corrugated kraft construction withstands wear and tear to protect the contents.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.