
Fixed-Depth Shipping Boxes, 200 lb Mullen Rated, RSC, 24 x 6 x 6, Brown Kraft, 25PK (Discontinued)
- Mfr # 60-240606
- Zoro # G203552112
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
60-240606
Zoro #
G203552112
UPC #
718103252805
Country of Origin
United States
Dimensions
Height
6"
Length
24"
Width
6"
Details
Color
Brown Kraft
Material
39 to 43 ECT C-Flute Corrugated Kraft
Weight
14
Total Capacity
200 lbs
Description
Ensure customer orders arrive safely with these shipping boxes. The corrugated kraft construction withstands wear and tear to protect the contents.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.