This item is Discontinued.

Coastwide Professional 16 gal Trash Bags, 24 in x 33 in, Light-Duty, 8 microns, Natural, 1000 PK CW19243/Z4833LN

16 gal Trash Bags, 24 in x 33 in, Light-Duty, 8 microns, Natural, 1000 PK (Discontinued)

  • Mfr # CW19243/Z4833LN
  • Zoro # G206434675
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CW19243/Z4833LN
Zoro #
G206434675
UPC #
-
Country of Origin
China

Dimensions

Thickness
8 microns
Size
24 in x 33 in
Width
24 in
Height
33 in

Details

Capacity
16 gal
Strength Rating
Light-Duty
Material
High-Density Polyethylene (HDPE)
Scent
Unscented
Color
Natural
Item
Trash Bags
Application
Can Liner
Package Configuration
Roll
Seal
Star

Description

Maintain an orderly and sanitary workplace with these trash bags. High-density polyethylene construction provides good lifting strength, while the star-sealed bottom distributes weight evenly to avoid leaks and tears. Suitable for breakrooms and offices.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.