This item is Discontinued.

Coastwide Professional 56 gal Trash Bags, 43 in x 48 in, Super Heavy-Duty, 22 microns, Natural, 150 PK CW19244/Z8648WN

56 gal Trash Bags, 43 in x 48 in, Super Heavy-Duty, 22 microns, Natural, 150 PK (Discontinued)

  • Mfr # CW19244/Z8648WN
  • Zoro # G406434666
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CW19244/Z8648WN
Zoro #
G406434666
UPC #
-
Country of Origin
United States

Dimensions

Thickness
22 microns
Size
43 in x 48 in
Height
48 in
Width
43 in

Details

Capacity
56 gal
Strength Rating
Super Heavy-Duty
Material
High-Density Polyethylene (HDPE)
Scent
Unscented
Color
Natural
Item
Trash Bags
Seal
Star
Package Configuration
Roll
Application
Can Liner

Description

Maintain an orderly and sanitary workplace with these trash bags. High-density polyethylene construction provides good lifting strength, while the star-sealed bottom distributes weight evenly to avoid leaks and tears. Suitable for breakrooms and offices.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.