This item is Discontinued.

Coastwide Professional 33 gal Trash Bags, 33 in x 40 in, Extra Heavy-Duty, 1.5 mil, Gray/Silver, 100 PK CW18186/H6640AS

33 gal Trash Bags, 33 in x 40 in, Extra Heavy-Duty, 1.5 mil, Gray/Silver, 100 PK (Discontinued)

  • Mfr # CW18186/H6640AS
  • Zoro # G006434509
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CW18186/H6640AS
Zoro #
G006434509
UPC #
-
Country of Origin
United States

Dimensions

Thickness
1.5 mil
Size
33 in x 40 in
Width
33 in
Height
40 in

Details

Capacity
33 gal
Strength Rating
Extra Heavy-Duty
Material
Linear Low-Density Polyethylene (LLDPE)
Scent
Unscented
Color
Gray/Silver
Item
Trash Bags
Package Configuration
Flat Pack
Seal
Star
Application
Can Liner

Description

Handle your industrial waste safely with these durable trash bags. The sturdy star-sealed bottom distributes weight evenly to reduce the risk of tears and leakage.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.