This item is Discontinued.

Coastwide Professional Trash Bags, 1.3 mil, Black, 100 PK CW22340/X8046PK

Trash Bags, 1.3 mil, Black, 100 PK (Discontinued)

  • Mfr # CW22340/X8046PK
  • Zoro # G906434623
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CW22340/X8046PK
Zoro #
G906434623
UPC #
-
Country of Origin
United States

Dimensions

Thickness
1.3 mil
Height
46"
Width
40"

Details

Material
Reprocessed Resin
Scent
Unscented
Color
Black
Item
Trash Bags
Bottom Seal Type
Star
Application
Can Liner
Trash Container Capacity
45 gal
Flat Pack/Roll
Flat Pack
Grade
Extra Heavy-Duty

Description

Star-sealed bottom distributes weight evenly and prevents leaks for safe garbage handling. Suitable for office kitchens, breakrooms and other public spaces. Made of reprocessed resin to resist ripping and enhance durability.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.