
45 gal Trash Bags, 60 in x 46 in, Extra Heavy-Duty, 1.8 mil, Black, 100 PK (Discontinued)
- Mfr # CW18208/X8046WK
- Zoro # G003551728
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CW18208/X8046WK
Zoro #
G003551728
UPC #
-
Country of Origin
United States
Dimensions
Thickness
1.8 mil
Size
60 in x 46 in
Height
46 in
Width
60 in
Details
Capacity
45 gal
Strength Rating
Extra Heavy-Duty
Material
Reprocessed Resin
Scent
Unscented
Color
Black
Item
Trash Bags
Application
Can Liner
Seal
Star
Package Configuration
Flat Pack
Bags Per Roll
100
Weight
23
Description
Star-sealed bottom distributes weight evenly and prevents leaks for safe garbage handling. Suitable for office kitchens, breakrooms and other public spaces. Made of reprocessed resin to resist ripping and enhance durability.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.