Fire Shirt, TECASAFE(TM) PLUS 700, Velcro, 4 Pocket(s), XL

  • Mfr # FC100-XL

  • Zoro # G9174505


product price: $214.99
/ea
Free Shipping & Returns

Key Features

Material
TECASAFE(TM) PLUS 700
Fabric Weight
5.8 oz
Fit
Stellar Fit
Pockets
4
Features
Back Pleat Allows for Excellent Maneuverability, Mic Clip Strap for Radio Mic, Patent Pending Xvent System Allows Body Heat to Escape
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FC100-XL
Zoro #
G9174505
UPC #
-
Country of Origin
United States

Dimensions

Size
XL
Fits Chest Size
48 in to 52 in
Minimum Chest Size
48 in
Maximum Chest Size
52 in

Details

Item
Fire Shirt
Material
TECASAFE(TM) PLUS 700
Fabric Weight
5.8 oz
Fit
Stellar Fit
Pockets
4
Features
Back Pleat Allows for Excellent Maneuverability, Mic Clip Strap for Radio Mic, Patent Pending Xvent System Allows Body Heat to Escape
Closure Type
Velcro
Standards
CAL/OSHA Regulation 3406 (c) (1), UL Dual Certified to Current NFPA 1977 and 1975 Specifications
Number of Outside Pockets
4
Style
Vent Shirt
Wrist Closure
Velcro
Button Material
Melamine
Pocket Locations
Arm, Chest

Description

Fire Shirt, Style Vent Shirt, Material TECASAFE(TM) PLUS 700, Fabric Weight 5.8 oz, Number of Outside Pockets 4, Fit Stellar Fit, Size XL, Maximum Chest Size 52 in, Minimum Chest Size 48 in, Button Material Melamine, Features Back Pleat Allows for Excellent Maneuverability, Mic Clip Strap for Radio Mic, Patent Pending Xvent System Allows Body Heat to Escape, Pocket Locations Arm, Chest, Standards CAL/OSHA Regulation 3406 (c) (1), UL Dual Certified to Current NFPA 1977 and 1975 Specifications

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.