Interface Coat, Xl, Tecasafe Plus, Zipper Closure

  • Mfr # FC102-XL

  • Zoro # G0532966


product price:  $261.99
/ea
Sold in multiples of 40 for $10,479.60
Free Shipping & Returns

Key Features

Color
Yellow
Standards
Certified to CAL/OSHA Regulation 3406 (c); UL Certified to NFPA 1975; UL Certified to NFPA 1977
Material
Tecasafe Plus
Closure Type
Zipper
Pockets
3
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FC102-XL
Zoro #
G0532966
UPC #
-
Country of Origin
United States

Dimensions

Size
Xl
Maximum Chest Size
48 in

Details

Item
Interface Coat
Color
Yellow
Standards
Certified to CAL/OSHA Regulation 3406 (c); UL Certified to NFPA 1975; UL Certified to NFPA 1977
Material
Tecasafe Plus
Closure Type
Zipper
Pockets
3
Total Number of Pockets
3

Description

Interface Coat, Size XL, Fits Chest Size 44 in to 48 in, Yellow, Tecasafe Plus, Zipper Closure Type, Pockets 3, Standards Certified to CAL/OSHA Regulation 3406 (c); UL Certified to NFPA 1975; UL Certified to NFPA 1977

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.