Zoro Homepage

Interface Vent Pants, S, 32 in. Inseam

  • Mfr # FC202 S32

  • Zoro # G0532351


product price: $291.99
/ea
Sold in multiples of 40 for $11,679.60
Free Shipping & Returns

Key Features

Size
S
Material Trade Name
Tecasafe Plus
Color
Yellow
Standards
CAL/OSHA Regulation 3406, UL Certified to NFPA 1975, UL Certified to NFPA 1977
Pockets
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FC202 S32
Zoro #
G0532351
UPC #
-
Country of Origin
United States

Dimensions

Size
S
Fits Waist Size
29 in to 31 in

Details

Item
Flame Resistant Pants
Material Trade Name
Tecasafe Plus
Color
Yellow
Inseam
32 in
Standards
CAL/OSHA Regulation 3406, UL Certified to NFPA 1975, UL Certified to NFPA 1977
Pockets
6
Material
Fabric
Closure Type
Button, Zipper
Number of Pockets
6
Waist Closure
Hook-and-Loop/Button
Product Type
Urban Interface Vent Pants

Description

Wildland Fire Fighting Pants, Size S, Fits Waist Size 29 in to 31 in, Inseam 32 in, Yellow, Material Fabric, Button, Zipper Closure Type, Pockets 6, Standards CAL/OSHA Regulation 3406, UL Certified to NFPA 1975, UL Certified to NFPA 1977

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.