Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Organization Pouch, Orange, 420D Nylon Packcloth

  • Mfr # AS408-O

  • Zoro # G9174681


product price: $21.19
/ea

Key Features

Width
2-1/2"
Color
Orange
Material
420D Nylon Packcloth
Features
Organization Module,6in,Orange
Length
6"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AS408-O
Zoro #
G9174681
UPC #
-
Country of Origin
United States

Dimensions

Width
2-1/2"
Length
6"
Height
5"
Overall Width
2 1/2 in
Overall Height
5 in
Overall Length
6 in

Details

Item
Organization Pouch
Color
Orange
Material
420D Nylon Packcloth
Features
Organization Module,6in,Orange
Closure Type
YKK(R) Zippers
Product Type
Organization Pouch

Description

Organization Module,6in,Orange

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.