Zoro Homepage

Organization Pouch, Orange, 420D Nylon Packcloth, Clear Vinyl (Window)

  • Mfr # AS410-O

  • Zoro # G9174715


product price: $22.89
/ea

Key Features

Width
2-1/2"
Color
Orange
Material
420D Nylon Packcloth, Clear Vinyl (Window)
Features
Organization Module,10in,Orange
Height
5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AS410-O
Zoro #
G9174715
UPC #
-
Country of Origin
United States

Dimensions

Width
2-1/2"
Height
5"
Length
10"
Overall Height
5 in
Overall Width
2 1/2 in
Overall Length
10 in

Details

Item
Organization Pouch
Color
Orange
Material
420D Nylon Packcloth, Clear Vinyl (Window)
Features
Organization Module,10in,Orange
Closure Type
YKK(R) Zippers
Product Type
Organization Pouch

Description

Organization Module,10in,Orange

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.