Organization Pouch, Red, 420D Nylon Packcloth
Mfr # AS408-R
Zoro # G9174663
product price: $21.19
/eaKey Features
Width
2-1/2"
Color
Red
Material
420D Nylon Packcloth
Features
Organization Module,6in,Red
Closure Type
YKK(R) Zippers
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AS408-R
Zoro #
G9174663
UPC #
-
Country of Origin
United States
Dimensions
Width
2-1/2"
Height
5"
Length
6"
Overall Width
2 1/2 in
Overall Height
5 in
Overall Length
6 in
Details
Item
Organization Pouch
Color
Red
Material
420D Nylon Packcloth
Features
Organization Module,6in,Red
Closure Type
YKK(R) Zippers
Product Type
Organization Pouch
Description
Organization Module,6in,Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.