Wildland Fire Pants, 2XL, 36 in. Inseam

  • Mfr # FC203 XXL36

  • Zoro # G0532257


product price: $223.99
/ea
Free Shipping & Returns

Key Features

Size
2XL
Material Trade Name
Tecasafe Plus
Color
Green
Standards
CAL/OSHA Regulation 3406, UL Certified to NFPA 1975, UL Certified to NFPA 1977
Fits Waist Size
43 in to 45 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FC203 XXL36
Zoro #
G0532257
UPC #
-
Country of Origin
United States

Dimensions

Size
2XL
Fits Waist Size
43 in to 45 in

Details

Item
Flame Resistant Pants
Material Trade Name
Tecasafe Plus
Color
Green
Inseam
36 in
Standards
CAL/OSHA Regulation 3406, UL Certified to NFPA 1975, UL Certified to NFPA 1977
Material
Fabric
Pockets
6
Closure Type
Button, Zipper
Number of Pockets
6
Waist Closure
Hook-and-Loop/Button
Product Type
Wildland Fire Pants

Description

Wildland Fire Fighting Pants, Size 2XL, Fits Waist Size 43 in to 45 in, Inseam 36 in, Green, Material Fabric, Button, Zipper Closure Type, Pockets 6, Standards CAL/OSHA Regulation 3406, UL Certified to NFPA 1975, UL Certified to NFPA 1977

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.