Wildland Fire Pants, S, 34 in. Inseam
Mfr # FC203 S34
Zoro # G0532878
product price: $199.99
/ea
Free Shipping & Returns
Key Features
Size
S
Material Trade Name
Tecasafe Plus
Color
Green
Standards
CAL/OSHA Regulation 3406, UL Certified to NFPA 1975, UL Certified to NFPA 1977
Material
Fabric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FC203 S34
Zoro #
G0532878
UPC #
-
Country of Origin
United States
Dimensions
Size
S
Fits Waist Size
29 in to 31 in
Details
Item
Flame Resistant Pants
Material Trade Name
Tecasafe Plus
Color
Green
Inseam
34 in
Standards
CAL/OSHA Regulation 3406, UL Certified to NFPA 1975, UL Certified to NFPA 1977
Material
Fabric
Closure Type
Button, Zipper
Pockets
6
Number of Pockets
6
Waist Closure
Hook-and-Loop/Button
Product Type
Wildland Fire Pants
Description
Wildland Fire Fighting Pants, Size S, Fits Waist Size 29 in to 31 in, Inseam 34 in, Green, Material Fabric, Button, Zipper Closure Type, Pockets 6, Standards CAL/OSHA Regulation 3406, UL Certified to NFPA 1975, UL Certified to NFPA 1977
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.