Wildland Fire Shirt, 2XL, Yellow, Zipper

  • Mfr # FC105-XXL

  • Zoro # G0533009


product price: $204.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Standards
Certified to CAL/OSHA Regulation 3406 (c); UL Certified to NFPA 1975; UL Certified to NFPA 1977
Material Trade Name
Tecasafe Plus
Fits Chest Size
52 in to 56 in
Closure Type
Button, Zipper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FC105-XXL
Zoro #
G0533009
UPC #
-
Country of Origin
United States

Dimensions

Size
2XL
Fits Chest Size
52 in to 56 in

Details

Item
Wildland Fire Shirt
Color
Yellow
Standards
Certified to CAL/OSHA Regulation 3406 (c); UL Certified to NFPA 1975; UL Certified to NFPA 1977
Material Trade Name
Tecasafe Plus
Closure Type
Button, Zipper
Pockets
2
Number of Pockets
2

Description

Wildland Fire Shirt, Size 2XL, Fits Chest Size 52 in to 56 in, Yellow, Tecasafe Plus, Button, Zipper Closure Type, Pockets 2, Standards Certified to CAL/OSHA Regulation 3406 (c); UL Certified to NFPA 1975; UL Certified to NFPA 1977

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.