Wildland Fire Shirt, L, Yellow, Zipper
Mfr # FC105-L
Zoro # G0532817
product price: $204.99
/ea
Free Shipping & Returns
Key Features
Color
Yellow
Standards
Certified to CAL/OSHA Regulation 3406 (c); UL Certified to NFPA 1975; UL Certified to NFPA 1977
Material Trade Name
Tecasafe Plus
Pockets
2
Closure Type
Button, Zipper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FC105-L
Zoro #
G0532817
UPC #
-
Country of Origin
United States
Dimensions
Size
L
Fits Chest Size
48 in to 52 in
Details
Item
Wildland Fire Shirt
Color
Yellow
Standards
Certified to CAL/OSHA Regulation 3406 (c); UL Certified to NFPA 1975; UL Certified to NFPA 1977
Material Trade Name
Tecasafe Plus
Pockets
2
Closure Type
Button, Zipper
Number of Pockets
2
Description
Wildland Fire Shirt, Size L, Fits Chest Size 48 in to 52 in, Yellow, Tecasafe Plus, Button, Zipper Closure Type, Pockets 2, Standards Certified to CAL/OSHA Regulation 3406 (c), UL Certified to NFPA 1975, UL Certified to NFPA 1977
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.