Wildland Fire Shirt, L, Yellow, Zipper

  • Mfr # FC106-L

  • Zoro # G0532406


product price: $170.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Standards
Certified to CAL/OSHA Regulation 3406 (c); UL Certified to NFPA 1975; UL Certified to NFPA 1977
Material Trade Name
Tecasafe Plus
Closure Type
Button, Zipper
Pockets
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FC106-L
Zoro #
G0532406
UPC #
-
Country of Origin
Multiple

Dimensions

Size
L
Fits Chest Size
44 in to 48 in

Details

Item
Wildland Fire Shirt
Color
Yellow
Standards
Certified to CAL/OSHA Regulation 3406 (c); UL Certified to NFPA 1975; UL Certified to NFPA 1977
Material Trade Name
Tecasafe Plus
Closure Type
Button, Zipper
Pockets
1
Number of Pockets
1

Description

Wildland Fire Shirt, Size L, Fits Chest Size 44 in to 48 in, Yellow, Tecasafe Plus, Button, Zipper Closure Type, Pockets 1, Standards Certified to CAL/OSHA Regulation 3406 (c); UL Certified to NFPA 1975; UL Certified to NFPA 1977

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.