Wildland Fire Shirt, S, Yellow, Button
Mfr # FC103-S
Zoro # G0532327
product price: $149.99
/ea
Free Shipping & Returns
Key Features
Color
Yellow
Standards
Certified to CAL/OSHA Regulation 3406 (c); UL Certified to NFPA 1975; UL Certified to NFPA 1977
Material Trade Name
Tecasafe Plus
Pockets
2
Closure Type
Button
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FC103-S
Zoro #
G0532327
UPC #
-
Country of Origin
United States
Dimensions
Size
S
Fits Chest Size
38 in to 40 in
Details
Item
Wildland Fire Shirt
Color
Yellow
Standards
Certified to CAL/OSHA Regulation 3406 (c); UL Certified to NFPA 1975; UL Certified to NFPA 1977
Material Trade Name
Tecasafe Plus
Pockets
2
Closure Type
Button
Number of Pockets
2
Description
Wildland Fire Shirt, Size S, Fits Chest Size 38 in to 40 in, Yellow, Tecasafe Plus, Button Closure Type, Pockets 2, Standards Certified to CAL/OSHA Regulation 3406 (c); UL Certified to NFPA 1975; UL Certified to NFPA 1977
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.