Wildland Vent Pants, M, 34 in. Inseam

  • Mfr # FC204 M34

  • Zoro # G0532625


product price: $291.99
/ea
Free Shipping & Returns

Key Features

Size
M
Material Trade Name
Tecasafe Plus
Color
Green
Inseam
34 in
Standards
CAL/OSHA Regulation 3406, UL Certified to NFPA 1975, UL Certified to NFPA 1977
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FC204 M34
Zoro #
G0532625
UPC #
-
Country of Origin
United States

Dimensions

Size
M
Fits Waist Size
32 in to 34 in

Details

Item
Flame Resistant Pants
Material Trade Name
Tecasafe Plus
Color
Green
Inseam
34 in
Standards
CAL/OSHA Regulation 3406, UL Certified to NFPA 1975, UL Certified to NFPA 1977
Pockets
6
Material
Fabric
Closure Type
Button, Zipper
Number of Pockets
6
Waist Closure
Hook-and-Loop/Button
Product Type
Wildland Vent Pants

Description

Wildland Fire Fighting Pants, Size M, Fits Waist Size 32 in to 34 in, Inseam 34 in, Green, Material Fabric, Button, Zipper Closure Type, Pockets 6, Standards CAL/OSHA Regulation 3406, UL Certified to NFPA 1975, UL Certified to NFPA 1977

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.