This item is Discontinued.

3M Coban Coban 2 Layer Comprssn System 2094N, PK8 2094N

This item is Discontinued.

3M Coban

Coban 2 Layer Comprssn System 2094N, PK8 (Discontinued)

Mfr # 2094N
Zoro # G4382347
UPC # 50707387773736
Country of Origin United States
Category Bandages
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2094N
Zoro #
G4382347
UPC #
50707387773736
Country of Origin
United States

Dimensions

Width
4"
Length
2.9 yd., 5.1 yd.

Details

Package Type
Case
Latex Content
Latex Free
Item
Compression System
Color
Tan
Includes
(8) Compression System : Roll-1 : Comfort Layer, 4 inch x 2.9 yards, Unstretched; Roll-2: Compression Layer, 4 inch x 5.1 yards, Fully Stretched; (1) Black Stocking

Description

Compression System, Package Quantity 8

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.