Zoro Homepage

Bell-Boeing V-22 Helicopter Block Set White 1090 pc

  • Mfr # COBI-5836

  • Zoro # G515784409


product price: $101.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
COBI-5836
Zoro #
G515784409
UPC #
-
Country of Origin
Poland

Description

The Bell-Boeing V-22 Osprey is a fascinating and futuristic combination of a helicopter and an airplane. The tiltrotor/rotator was the first short take-off and landing multi-role aircraft. It owes its extraordinary properties to the rotating drive system. Engine nacelles with rotors with a diameter of 12 meters can rotate during flight. Thanks to this solution, the machine can take off and land like a helicopter, and after changing the position of the engines, it goes to horizontal flight. Turning the propulsion nacelles by 45 degrees enables both short take-off and landing, similar to STOL aircraft. The Osprey was jointly developed by Bell Helicopter Textron, which produces wings, engine nacelles with Rolls-Royce engines, rotors, propulsion system, tail control surfaces and loading ramp, and the Boeing Company, which produces the fuselage, cockpit, avionics and controls. The Osprey manufacturing company is called Bell-Boeing. Due to its extraordinary properties, the V-22 Osprey found its way into the equipment of the United States Marine Corps, United States Navy and other services, with the only exception being the US Army. It is used in missions around the world. The Osprey has marked its presence in the Middle East and Afghanistan. The first foreign user of the V-22 was Japan. The COBI model of the Bell-Boeing V-22 Osprey was released under the license of the American manufacturer of combat helicopters, Bell Helicopter Textron. Developed in 1:48 scale to match the rest of the Armed Forces collection, the model consists of 1090 elements and includes two figures depicting pilots in distinctive uniforms. The length of the model is 390 mm, the width is 500 mm. Completely new elements have been developed for the set, which make our model even better. Numerous detailed prints capture the look of the signature test paint.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.