Zoro Homepage

Boeing 737-8 Airplane Block Set Blue/White 340 pc

  • Mfr # COBI-26608

  • Zoro # G215784396


product price: $52.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
COBI-26608
Zoro #
G215784396
UPC #
-
Country of Origin
Poland

Description

Boeing 737 - the world's most popular narrow-body medium-range passenger aircraft, produced in many versions since 1967. At the same time, it is the most frequently ordered airliner in the world. More than 15,000 have already been built, an all-time record. In December 2011, Boeing launched the new Boeing 737 Max program. The new generation of aircraft is based on the older design and features improved aerodynamics and more efficient engines. The first aircraft of this type were delivered to airlines in 2017. One of the first users of the 737 Max 8 was Lot Polish Airlines, which received its first Boeing 737 Max 8 on December 2, 2017. The model of the modern Boeing 737-8 passenger plane has been faithfully reproduced from 340 Cobi construction blocks. Specially designed 1:110 scale elements faithfully reflect the shape of the original. The aircraft is equipped with rotating wheels and folding landing gears. Engines with rotating rotors are mounted under the characteristic wings. The set is completed with a black brick display stand, to which you can attach the included plate with the name of the aircraft. The set uses only permanent prints. No stickers here. The Boeing 737-8 from Cobi is the perfect purchase for all fans of civil aviation, technology and building with construction blocks. Thanks to faithfully reproduced details, it will delight adult collectors, teenagers and young flying enthusiasts, alike.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.