Zoro Homepage

World War II USS Arizona Battleship Block Set Multicolored 2046 pc

  • Mfr # COBI-4843

  • Zoro # G315784319


product price: $234.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
COBI-4843
Zoro #
G315784319
UPC #
-
Country of Origin
Poland

Description

USS Arizona is a battleship that was launched during the Great War. During its service, the ship underwent modernization. Arizona was present at Pearl Harbor during the Japanese attack on December 7, 1941. During the raid on board the ship there was a catastrophic detonation. Most of the crew were killed and the ship sank, becoming a symbol of the Japanese attack. The wreckage of the battleship has never been recovered. The elements of the superstructure protruding above the water surface were removed, leaving only the barbet of the third main artillery tower still above the waterline. In 1962, the USS Arizona mausoleum on the wreckage was opened. The famous ship was designed in a scale of 1:300 and is 24 inches long. Over 2,000 bricks will provide hours of exciting construction. Clear and intuitive instructions will easily guide you through this process. This collector's set includes a brick display stand to which you can attach a plate with the name of the famous ship. Thanks to the use of the latest available elements and advanced construction techniques, the model faithfully reflects the proportions of the historic ship and retains all its essential elements, including the original, very characteristic shape of the hull and superstructure. The model has numerous moving parts such as: propellers, rudders, rotating towers and gun barrels that can be raised and lowered. The set is a perfect complement to the collection of historical COBI ships.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.