Shop COBMEX
See all product information
Create Account
Police and EMT Sweatshirts and Hoodies
- Mfr # 5088
- Zoro # G221827988
product price:Â
$
67.15
/ea
Key Features
Gender
Unisex
Binding
Full Zip
Uniform Type
General
Garment Style
Full Zip Commando Sweater
Fabric Weight
370 g/sq m
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5088
- Zoro #
- G221827988
- UPC #
- 713879103573
- Country of Origin
- Mexico
Details
- Gender
- Unisex
- Binding
- Full Zip
- Uniform Type
- General
- Garment Style
- Full Zip Commando Sweater
- Item
- Sweatshirt
- Fabric Weight
- 370 g/sq m
Description
Police and EMT Sweatshirts and Hoodies
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.