V-Neck Military Sweater, Black, 2XL
Mfr # 8081
Zoro # G6625479
product price: $62.69
/eaKey Features
Size
2XL
Color
Black
Material
100% Acrylic
Length
30 in
Type
Regular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8081
Zoro #
G6625479
UPC #
713879061699
Country of Origin
Mexico
Dimensions
Size
2XL
Length
30 in
Sleeve Length
23 in
Fits Chest Size
52 in
Details
Item
V-Neck Military Sweater
Color
Black
Material
100% Acrylic
Type
Regular
Binding
Pullover
Pockets
No
Garment Style
Commando Sweater
Description
V-Neck Military Sweater, Size 2XL, Color Black, Material 100 Percent Acrylic, Fits Chest Size 52 In., Length 30 In., Sleeve Length 23 In., Garment Style Commando Sweater, Binding Pullover, Pockets No, Type Regular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.