V-Neck Military Sweater, Black, 3XL
Mfr # 2025
Zoro # G6614218
product price: $58.19
/eaKey Features
Size
3XL
Color
Black
Material
100% Acrylic
Length
31 in
Type
Regular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2025
Zoro #
G6614218
UPC #
713879033177
Country of Origin
Mexico
Dimensions
Size
3XL
Length
31 in
Fits Chest Size
55 in
Sleeve Length
25 in
Details
Item
V-Neck Military Sweater
Color
Black
Material
100% Acrylic
Type
Regular
Garment Style
Military Pullover
Pockets
No
Binding
Pullover
Description
V-Neck Military Sweater, Size 3XL, Color Black, Material 100 Percent Acrylic, Fits Chest Size 55 In., Length 31 In., Sleeve Length 25 In., Garment Style Commando Sweater, Binding Pullover, Pockets No, Type Regular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.