Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V-Neck Military Sweater, Black, 4XL

  • Mfr # 2805

  • Zoro # G6618433


product price: $163.99
/ea
Free Shipping & Returns

Key Features

Material
70% Acrylic/30% Wool
Length
32 in
Type
Regular
Pockets
No
Sleeve Length
25 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2805
Zoro #
G6618433
UPC #
713879101364
Country of Origin
Mexico

Dimensions

Size
4Xl
Length
32 in
Sleeve Length
25 1/2 in
Fits Chest Size
58 in
Garment Size
Regular

Details

Item
V-Neck Military Sweater
Color
Black
Material
70% Acrylic/30% Wool
Type
Regular
Pockets
No
Garment Style
Sweater
Binding
Pullover
Product Type
V-Neck Military Sweater
Uniform Type
ACU
Pant Sizing
Regular
Shirt Sizing
Regular

Description

V-Neck Military Sweater, Size 4XL, Color Black, Material 70 Percent Acrylic/30 Percent Wool, Fits Chest Size 58 In., Length 32 In., Sleeve Length 25-1/2 In., Garment Style Commando Sweater, Binding Pullover, Pockets No, Type Regular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.