V-Neck Military Sweater, Black, L
Mfr # 2020
Zoro # G6624998
product price: $111.99
/ea
Free Shipping & Returns
Key Features
Size
L
Color
Black
Material
37% Acrylic/33% Wool/30% Polyester
Length
28 in
Pockets
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2020
Zoro #
G6624998
UPC #
713879122260
Country of Origin
China
Dimensions
Size
L
Length
28 in
Sleeve Length
24 in
Fits Chest Size
46 in
Garment Size
Regular
Details
Item
V-Neck Military Sweater
Color
Black
Material
37% Acrylic/33% Wool/30% Polyester
Pockets
No
Binding
Zipper
Garment Style
Sweater
Type
Regular
Includes
Badge Plate, Epaulets, Name Plate
Product Type
V-Neck Military Sweater
Uniform Type
General
Pant Sizing
Regular
Shirt Sizing
Regular
Description
V-Neck Military Sweater, Size L, Color Black, Material 37 Percent Acrylic/33 Percent Wool/30 Percent Polyester, Fits Chest Size 46 In., Length 28 In., Sleeve Length 24 In., Garment Style Fleece Lined Commando Sweater, Binding Zipper, Pockets No, Type Regular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.