Zoro Homepage

V-Neck Military Sweater, Black, S

  • Mfr # 2030

  • Zoro # G6614793


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Size
S
Color
Black
Material
37% Acrylic/33% Wool/30% Polyester
Length
26 in
Pockets
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2030
Zoro #
G6614793
UPC #
713879122468
Country of Origin
China

Dimensions

Size
S
Length
26 in
Fits Chest Size
40 in
Sleeve Length
23 1/2 in
Garment Size
Regular

Details

Item
V-Neck Military Sweater
Color
Black
Material
37% Acrylic/33% Wool/30% Polyester
Pockets
No
Type
Regular
Binding
Pullover
Garment Style
Sweater
Includes
Badge Plate, Epaulets, Name Plate
Product Type
V-Neck Military Sweater
Uniform Type
General
Pant Sizing
Regular
Shirt Sizing
Regular

Description

V-Neck Military Sweater, Size S, Color Black, Material 37 Percent Acrylic/33 Percent Wool/30 Percent Polyester, Fits Chest Size 40 In., Length 26 In., Sleeve Length 23-1/2 In., Garment Style Fleece Lined Commando Sweater, Binding Pullover, Pockets No, Type Regular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.