Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V-Neck Military Sweater, Black, S

  • Mfr # 8081

  • Zoro # G6629493


product price: $59.29
/ea

Key Features

Size
S
Color
Black
Material
100% Acrylic
Length
26 in
Fits Chest Size
40 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8081
Zoro #
G6629493
UPC #
713879061651
Country of Origin
Mexico

Dimensions

Size
S
Length
26 in
Fits Chest Size
40 in
Sleeve Length
22 in

Details

Item
V-Neck Military Sweater
Color
Black
Material
100% Acrylic
Pockets
No
Garment Style
Commando Sweater
Binding
Pullover
Type
Regular

Description

V-Neck Military Sweater, Size S, Color Black, Material 100 Percent Acrylic, Fits Chest Size 40 In., Length 26 In., Sleeve Length 22 In., Garment Style Commando Sweater, Binding Pullover, Pockets No, Type Regular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.