V-Neck Military Sweater, Black, XL
Mfr # 2020
Zoro # G6624611
product price: $102.99
/ea
Free Shipping & Returns
Key Features
Size
Xl
Color
Black
Material
37% Acrylic/33% Wool/30% Polyester
Length
29 in
Type
Regular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2020
Zoro #
G6624611
UPC #
713879122277
Country of Origin
China
Dimensions
Size
Xl
Length
29 in
Sleeve Length
24 1/2 in
Fits Chest Size
49 in
Garment Size
Regular
Details
Item
V-Neck Military Sweater
Color
Black
Material
37% Acrylic/33% Wool/30% Polyester
Type
Regular
Garment Style
Sweater
Binding
Zipper
Pockets
No
Includes
Badge Plate, Epaulets, Name Plate
Product Type
V-Neck Military Sweater
Uniform Type
General
Pant Sizing
Regular
Shirt Sizing
Regular
Description
V-Neck Military Sweater, Size XL, Color Black, Material 37 Percent Acrylic/33 Percent Wool/30 Percent Polyester, Fits Chest Size 49 In., Length 29 In., Sleeve Length 24-1/2 In., Garment Style Fleece Lined Commando Sweater, Binding Zipper, Pockets No, Type Regular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.