Zoro Homepage

V-Neck Military Sweater, Black, XS

  • Mfr # 2805

  • Zoro # G6629152


product price: $163.99
/ea
Free Shipping & Returns

Key Features

Material
70% Acrylic/30% Wool
Length
25 in
Pockets
No
Type
Regular
Garment Style
Sweater
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2805
Zoro #
G6629152
UPC #
713879101296
Country of Origin
Mexico

Dimensions

Size
XS
Length
25 in
Sleeve Length
24 in
Fits Chest Size
38 in
Garment Size
Regular

Details

Item
V-Neck Military Sweater
Color
Black
Material
70% Acrylic/30% Wool
Pockets
No
Type
Regular
Garment Style
Sweater
Binding
Pullover
Product Type
V-Neck Military Sweater
Uniform Type
ACU
Pant Sizing
Regular
Shirt Sizing
Regular

Description

V-Neck Military Sweater, Size XS, Color Black, Material 70 Percent Acrylic/30 Percent Wool, Fits Chest Size 38 In., Length 25 In., Sleeve Length 24 In., Garment Style Commando Sweater, Binding Pullover, Pockets No, Type Regular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.