Zoro Homepage

V-Neck Military Sweater, Black, XS

  • Mfr # 8081

  • Zoro # G6609062


product price: $59.19
/ea

Key Features

Size
XS
Color
Black
Material
100% Acrylic
Length
25 in
Sleeve Length
22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8081
Zoro #
G6609062
UPC #
713879061644
Country of Origin
Mexico

Dimensions

Size
XS
Length
25 in
Sleeve Length
22 in
Fits Chest Size
38 in

Details

Item
V-Neck Military Sweater
Color
Black
Material
100% Acrylic
Binding
Pullover
Type
Regular
Garment Style
Commando Sweater
Pockets
No

Description

V-Neck Military Sweater, Size XS, Color Black, Material 100 Percent Acrylic, Fits Chest Size 38 In., Length 25 In., Sleeve Length 22 In., Garment Style Commando Sweater, Binding Pullover, Pockets No, Type Regular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.