V-Neck Military Sweater, Dark Navy, 2XL
Mfr # 8081
Zoro # G6614601
product price: $62.69
/eaKey Features
Size
2XL
Color
Dark Navy
Material
100% Acrylic
Length
30 in
Garment Style
Commando Sweater
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8081
Zoro #
G6614601
UPC #
713879069404
Country of Origin
Mexico
Dimensions
Size
2XL
Length
30 in
Sleeve Length
25 in
Fits Chest Size
52 in
Details
Item
V-Neck Military Sweater
Color
Dark Navy
Material
100% Acrylic
Garment Style
Commando Sweater
Pockets
No
Type
Regular
Binding
Pullover
Description
V-Neck Military Sweater, Size 2XL, Color Dark Navy, Material 100 Percent Acrylic, Fits Chest Size 52 In., Length 30 In., Sleeve Length 25 In., Garment Style Commando Sweater, Binding Pullover, Pockets No, Type Regular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.