V-Neck Military Sweater, Dark Navy, 3XL
Mfr # 2030
Zoro # G6606201
product price: $109.99
/ea
Free Shipping & Returns
Key Features
Size
3XL
Color
Dark Navy
Material
37% Acrylic/33% Wool/30% Polyester
Length
31 in
Binding
Pullover
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2030
Zoro #
G6606201
UPC #
713879122628
Country of Origin
China
Dimensions
Size
3XL
Length
31 in
Sleeve Length
27 in
Fits Chest Size
55 in
Details
Item
V-Neck Military Sweater
Color
Dark Navy
Material
37% Acrylic/33% Wool/30% Polyester
Binding
Pullover
Type
Regular
Pockets
No
Garment Style
Sweater
Includes
Badge Plate, Epaulets, Name Plate
Uniform Type
BDU
Description
V-Neck Military Sweater, Size 3XL, Color Dark Navy, Material 37 Percent Acrylic/33 Percent Wool/30 Percent Polyester, Fits Chest Size 55 In., Length 31 In., Sleeve Length 27 In., Garment Style Fleece Lined Commando Sweater, Binding Pullover, Pockets No, Type Regular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.