V-Neck Military Sweater, Dark Navy, 3XL
Mfr # 2805
Zoro # G6619468
product price: $163.99
/ea
Free Shipping & Returns
Key Features
Material
70% Acrylic/30% Wool
Length
31 in
Type
Regular
Sleeve Length
27 1/2 in
Garment Style
Sweater
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2805
Zoro #
G6619468
UPC #
713879103597
Country of Origin
Mexico
Dimensions
Size
3XL
Length
31 in
Sleeve Length
27 1/2 in
Fits Chest Size
55 in
Garment Size
Regular
Details
Item
V-Neck Military Sweater
Color
Dark Navy
Material
70% Acrylic/30% Wool
Type
Regular
Garment Style
Sweater
Binding
Pullover
Pockets
No
Product Type
V-Neck Military Sweater
Uniform Type
ACU
Pant Sizing
Regular
Shirt Sizing
Regular
Description
V-Neck Military Sweater, Size 3XL, Color Dark Navy, Material 70 Percent Acrylic/30 Percent Wool, Fits Chest Size 55 In., Length 31 In., Sleeve Length 27-1/2 In., Garment Style Commando Sweater, Binding Pullover, Pockets No, Type Regular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.