V-Neck Military Sweater, Dark Navy, L
Mfr # 2025
Zoro # G6625110
product price: $60.49
/eaKey Features
Size
L
Color
Dark Navy
Material
100% Acrylic
Length
28 in
Garment Style
Military Pullover
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2025
Zoro #
G6625110
UPC #
713879068551
Country of Origin
Mexico
Dimensions
Size
L
Length
28 in
Sleeve Length
26 in
Fits Chest Size
46 in
Details
Item
V-Neck Military Sweater
Color
Dark Navy
Material
100% Acrylic
Garment Style
Military Pullover
Type
Regular
Pockets
No
Binding
Pullover
Description
V-Neck Military Sweater, Size L, Color Dark Navy, Material 100 Percent Acrylic, Fits Chest Size 46 In., Length 28 In., Sleeve Length 26 In., Garment Style Commando Sweater, Binding Pullover, Pockets No, Type Regular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.