V-Neck Military Sweater, Dark Navy, XL
Mfr # 2030TALL
Zoro # G6622329
product price: $108.99
/ea
Free Shipping & Returns
Key Features
Size
Xl
Color
Dark Navy
Material
37% Acrylic/33% Wool/30% Polyester
Length
30 1/2 in
Pockets
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2030TALL
Zoro #
G6622329
UPC #
713879134294
Country of Origin
China
Dimensions
Size
Xl
Length
30 1/2 in
Fits Chest Size
49 in
Sleeve Length
27 1/2 in
Garment Size
Tall
Details
Item
V-Neck Military Sweater
Color
Dark Navy
Material
37% Acrylic/33% Wool/30% Polyester
Pockets
No
Type
Long
Binding
Pullover
Garment Style
Sweater
Includes
Badge Plate, Epaulets, Name Plate
Product Type
V-Neck Military Sweater
Uniform Type
General
Pant Sizing
Tall
Shirt Sizing
Tall
Description
V-Neck Military Sweater, Size XL, Color Dark Navy, Material 37 Percent Acrylic/33 Percent Wool/30 Percent Polyester, Fits Chest Size 49 In., Length 30-1/2 In., Sleeve Length 27-1/2 In., Garment Style Fleece Lined Commando Sweater, Binding Pullover, Pockets No, Type Long
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.