V-Neck Military Sweater, OD Green, S
Mfr # 8081
Zoro # G6606999
product price: $62.89
/eaKey Features
Size
S
Color
OD Green
Material
100% Acrylic
Length
26 in
Garment Style
Commando Sweater
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8081
Zoro #
G6606999
UPC #
713879102552
Country of Origin
Mexico
Dimensions
Size
S
Length
26 in
Sleeve Length
26-1/2 in
Fits Chest Size
40 in
Details
Item
V-Neck Military Sweater
Color
OD Green
Material
100% Acrylic
Garment Style
Commando Sweater
Type
Regular
Pockets
No
Binding
Pullover
Description
V-Neck Military Sweater, Size S, Color OD Green, Material 100 Percent Acrylic, Fits Chest Size 40 In., Length 26 In., Sleeve Length 26-1/2 In., Garment Style Commando Sweater, Binding Pullover, Pockets No, Type Regular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.