Zoro Homepage

V-Neck Military Sweater, OD Green, XL

  • Mfr # 8081

  • Zoro # G6613183


product price: $59.29
/ea

Key Features

Size
Xl
Color
OD Green
Material
100% Acrylic
Length
29 in
Garment Style
Commando Sweater
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8081
Zoro #
G6613183
UPC #
713879102583
Country of Origin
Mexico

Dimensions

Size
Xl
Length
29 in
Fits Chest Size
49 in
Sleeve Length
27 in

Details

Item
V-Neck Military Sweater
Color
OD Green
Material
100% Acrylic
Garment Style
Commando Sweater
Binding
Pullover
Pockets
No
Type
Regular

Description

V-Neck Military Sweater, Size XL, Color OD Green, Material 100 Percent Acrylic, Fits Chest Size 49 In., Length 29 In., Sleeve Length 27 In., Garment Style Commando Sweater, Binding Pullover, Pockets No, Type Regular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.