CobraTap Concrete Screw, 1/4" Dia., 3 1/4 in L
- Mfr # 634J
- Zoro # G706874827
product price:Â
$
53.99
/ea
Key Features
Compatible Material
Concrete
Overall Length
3 1/4 in
Sub-Brand
CobraTap
Drive Type
Phillips
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 634J
- Zoro #
- G706874827
- UPC #
- 58060854446
- Country of Origin
- China
- Item
- Concrete Screw
- Compatible Material
- Concrete
- Sub-Brand
- CobraTap
- Drive Type
- Phillips
Dimensions
- Anchor Diameter
- 1/4"
- Overall Length
- 3 1/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.