Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CobraTap Concrete Screw, 1/4" Dia., Flat, 2 3/4 in L

  • Mfr # 633W

  • Zoro # G206874815


product price: $25.39
/ea

Key Features

Compatible Material
Concrete
Anchor Diameter
1/4"
Sub-Brand
CobraTap
Head Type
Flat
Drive Type
Phillips
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
633W
Zoro #
G206874815
UPC #
58060854675
Country of Origin
China

Dimensions

Anchor Diameter
1/4"
Overall Length
2 3/4 in

Details

Item
Concrete Screw
Compatible Material
Concrete
Sub-Brand
CobraTap
Head Type
Flat
Drive Type
Phillips
Type
Masonry Screw

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.